End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 3 mm Diameter Cutter

  • Mfr # 38057

  • Zoro # G416074326


product price: $19.15
/ea

Key Features

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38057
Zoro #
G416074326
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
38 mm

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 3 mm Diameter Cutter, 38 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.