
End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 3.5 mm Cutter Dia
Mfr # 38067
Zoro # G716074385
product price: $23.95
/eaKey Features
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Overall Length
50 mm
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38067
Zoro #
G716074385
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Details
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 3.5 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Helix Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.