End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 4.5 mm Cutter Dia

  • Mfr # 38087

  • Zoro # G816075091


product price:  $28.49
/ea

Key Features

Cutting Direction
Right Hand
Length of Cut
14 mm
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38087
Zoro #
G816075091
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Overall Length
50 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 4.5 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 3 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.