
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 4.5 mm Cutter Dia
Mfr # 48080
Zoro # G816076425
product price: $25.99
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Length of Cut
14 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48080
Zoro #
G816076425
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Overall Length
50 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 4.5 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.