
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 7 mm Cutter Dia
Mfr # 48110
Zoro # G116076392
product price: $32.89
/eaKey Features
Number of Flutes
4
Finish
Uncoated
Length of Cut
22 mm
Overall Length
65 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48110
Zoro #
G116076392
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
65 mm
Details
Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 7 mm Cutter Dia, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Helix Flute, 7 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.