
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 9 mm Cutter Dia
Mfr # 48130
Zoro # G116077177
product price: $37.35
/eaKey Features
Finish
Uncoated
Overall Length
63 mm
Length of Cut
22 mm
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48130
Zoro #
G116077177
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
22 mm
Shank Length
41 mm
Details
Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 930M, 9 mm Cutter Dia, 63 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 9 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 41 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.