End Mill, Ball End Center Cutting Standard Length, Series: CoroMill Plura

  • Mfr # 16313

  • Zoro # G816067409


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Overall Length
3 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16313
Zoro #
G816067409
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiN Coated
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Standard Length, Series: CoroMill Plura, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.