
End Mill, Ball End Center Cutting Standard Length, Series: DuratecSFB, 9/16 in Cutter Dia
Mfr # 17324
Zoro # G116069745
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17324
Zoro #
G116069745
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Details
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: Duratec SFB, 9/16 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Helix Flute, 9/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.