Zoro Homepage

End Mill, Ball End Center Cutting Standard Length, Series: Tiger-tec Silver

  • Mfr # 38187

  • Zoro # G616075611


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN Coated
Number of Flutes
3
Overall Length
88 mm
Length of Cut
38 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38187
Zoro #
G616075611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
38 mm

Details

Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: Tiger-tec Silver, 16 mm Cutter Dia, 88 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.