
End Mill, Ball End Center Cutting Stub Length Double End, 9 mm Cutter Dia
Mfr # 8637
Zoro # G416076986
product price: $39.25
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
14 mm
Number of Flutes
4
Overall Length
75 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8637
Zoro #
G416076986
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Overall Length
75 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, 9 mm Cutter Dia, 75 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 9 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.