
End Mill, Ball End Center Cutting Stub Length Double End, Series: 985M, 16 mm Cutter Dia
Mfr # 7670
Zoro # G616075840
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7670
Zoro #
G616075840
UPC #
-
Country of Origin
United States
Details
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 985M, 16 mm Cutter Dia, 2 Flutes, Spiral Flute, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.