
End Mill, Ball End Center Cutting Stub Length Double End, Series: 985M, 9 mm Cutter Dia
Mfr # 7630
Zoro # G616076083
product price: $29.95
/eaKey Features
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
75 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7630
Zoro #
G616076083
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
14 mm
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 985M, 9 mm Cutter Dia, 75 mm Overall Length, 14 mm Length of Cut, 2 Flutes, Spiral Flute, 9 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.