
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M, 8 mm Diameter Cutter
Mfr # 8620
Zoro # G316077175
product price: $46.49
/eaKey Features
Length of Cut
12 mm
End Mill Material
Submicron Solid Carbide
Overall Length
65 mm
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8620
Zoro #
G316077175
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
65 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M, 8 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.