Zoro Homepage

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M

  • Mfr # 8520

  • Zoro # G216076483


product price: $28.95
/ea

Key Features

Helix Angle
30°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Length of Cut
3 mm
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8520
Zoro #
G216076483
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Overall Length
38 mm

Details

Helix Angle
30°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M, 1.5 mm Diameter Cutter, 38 mm Overall Length, 3 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.