Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M, 9 mm Diameter Cutter

  • Mfr # 8630

  • Zoro # G116077139


product price: $46.69
/ea

Key Features

Length of Cut
14 mm
Cutting Direction
Right Hand
Overall Length
75 mm
Finish
Uncoated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8630
Zoro #
G116077139
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995M, 9 mm Diameter Cutter, 75 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.