
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 12 mm Cutter Dia
Mfr # 8667
Zoro # G116077078
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Finish
TiAlN Coated
Overall Length
75 mm
Length of Cut
16 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8667
Zoro #
G116077078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
16 mm
Details
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 12 mm Cutter Dia, 75 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.