Zoro Homepage

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 6 mm Cutter Dia

  • Mfr # 8607

  • Zoro # G916077087


product price: $43.59
/ea

Key Features

Length of Cut
12 mm
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8607
Zoro #
G916077087
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
65 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 6 mm Cutter Dia, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.