
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 8 mm Diameter Cutter
Mfr # 8627
Zoro # G816077101
product price: $62.35
/eaKey Features
Cutting Direction
Right Hand
Finish
TiAlN Coated
Overall Length
65 mm
Length of Cut
12 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8627
Zoro #
G816077101
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
12 mm
Details
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 8 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.