
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA
Mfr # 8657
Zoro # G016077017
product price: $52.75
/eaKey Features
Finish
TiAlN Coated
Helix Angle
30°
Length of Cut
14 mm
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8657
Zoro #
G016077017
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Overall Length
75 mm
Details
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length Double End, Series: 995MA, 11 mm Diameter Cutter, 75 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 11 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.