End Mill, Ball End Center Cutting Stub Length, Series: 1540, 11 mm Cutter Dia

  • Mfr # 3657

  • Zoro # G816068062


product price: $60.45
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
65 mm
Finish
TiAlN Coated
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3657
Zoro #
G816068062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
19 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length, Series: 1540, 11 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 11 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.