
End Mill, Ball End Center Cutting Stub Length, Series: 980M, 10 mm Diameter Cutter
Mfr # 3640
Zoro # G116068038
product price: $38.15
/eaKey Features
Number of Flutes
2
Length of Cut
16 mm
Cutting Direction
Right Hand
Overall Length
50 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3640
Zoro #
G116068038
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 980M, 10 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.