
End Mill, Ball End Center Cutting Stub Length, Series: 980M, 8 mm Diameter Cutter
Mfr # 3620
Zoro # G216067641
product price: $27.99
/eaKey Features
Length of Cut
12 mm
Overall Length
50 mm
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3620
Zoro #
G216067641
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
50 mm
Details
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 980M, 8 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.