
End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 3 mm Diameter Cutter
Mfr # 3557
Zoro # G816067881
product price: $14.95
/eaKey Features
Number of Flutes
2
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3557
Zoro #
G816067881
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
6 mm
Details
Number of Flutes
2
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 3 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.