End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 7 mm Diameter Cutter

  • Mfr # 3617

  • Zoro # G116067666


product price: $33.79
/ea

Key Features

Finish
TiAlN Coated
Cutting Direction
Right Hand
Length of Cut
12 mm
End Mill Material
Submicron Solid Carbide
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3617
Zoro #
G116067666
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm

Details

Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length, Series: 980MA, 7 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 7 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.