End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 1 mm Diameter Cutter

  • Mfr # 4517

  • Zoro # G816068116


product price: $20.49
/ea

Key Features

Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4517
Zoro #
G816068116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
2 mm

Details

Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 1 mm Diameter Cutter, 38 mm Overall Length, 2 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.