Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 12 mm Diameter Cutter

  • Mfr # 4667

  • Zoro # G416069391


product price: $74.85
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Overall Length
65 mm
Cutting Direction
Right Hand
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4667
Zoro #
G416069391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
19 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 12 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.