
End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 2 mm Cutter Dia
Mfr # 4537
Zoro # G916068955
product price: $15.95
/eaKey Features
Cutting Direction
Right Hand
Overall Length
38 mm
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4537
Zoro #
G916068955
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
4 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 2 mm Cutter Dia, 38 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.