
End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 3.5 mm Diameter Cutter
Mfr # 4567
Zoro # G216068945
product price: $21.55
/eaKey Features
Length of Cut
7 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4567
Zoro #
G216068945
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7 mm
Overall Length
50 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Stub Length, Series: 990MA, 3.5 mm Diameter Cutter, 50 mm Overall Length, 7 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.