End Mill, Ball End Center Cutting Stub Length, Series: CB430, 2.5 mm Cutter Dia

  • Mfr # 4540

  • Zoro # G316068838


product price: $13.39
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
38 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4540
Zoro #
G316068838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
5 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length, Series: CB430, 2.5 mm Cutter Dia, 38 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.