Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: V4B

  • Mfr # 50561

  • Zoro # G516069130


product price: $42.69
/ea

Key Features

Overall Length
2 in
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50561
Zoro #
G516069130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
7/16 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Stub Length Variable Helix, Series: V4B, 5/16 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.