End Mill, Ball End Center Cutting Tapered, Series: 142R, 1/4 in Cutter Dia

  • Mfr # 50030

  • Zoro # G716070400


product price:  $46.99
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Premium Carbide
Finish
Uncoated
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50030
Zoro #
G716070400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in

Details

Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Premium Carbide
Finish
Uncoated
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Tapered, Series: 142R, 1/4 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Premium Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.