
End Mill, Ball End Center Cutting Tapered, Series: 373M, 1/4 in Diameter Cutter
Mfr # 50010
Zoro # G716069633
product price: $42.69
/eaKey Features
Overall Length
3 in
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Premium Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50010
Zoro #
G716069633
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/2 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Premium Carbide
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Tapered, Series: 373M, 1/4 in Diameter Cutter, 3 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Premium Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.