
End Mill, Ball End Center Cutting Tapered, Series: 373M, 3/8 in Diameter Cutter
Mfr # 50070
Zoro # G816070591
product price: $64.15
/eaKey Features
End Mill Material
Submicron Premium Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Length of Cut
1-3/4 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50070
Zoro #
G816070591
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-3/4 in
Overall Length
3-1/2 in
Details
End Mill Material
Submicron Premium Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Tapered, Series: 373M, 3/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-3/4 in Length of Cut, 3 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Premium Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.