End Mill, Ball End Center Cutting Tapered, Series: 373M, 3/8 in Diameter Cutter

  • Mfr # 50120

  • Zoro # G116071830


product price: $64.15
/ea

Key Features

Number of Flutes
3
Length of Cut
3/4 in
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50120
Zoro #
G116071830
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3-1/2 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
End Mill Material
Submicron Premium Carbide
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Tapered, Series: 373M, 3/8 in Diameter Cutter, 3-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Premium Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.