End Mill, Ball End Center Cutting Tapered, Series: 773M, 3/8 in Cutter Dia

  • Mfr # 50100

  • Zoro # G116071922


product price: $70.55
/ea

Key Features

Length of Cut
1-3/4 in
Number of Flutes
3
End Mill Material
Submicron Premium Carbide
Finish
Uncoated
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50100
Zoro #
G116071922
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4 in
Overall Length
3-1/2 in

Details

Number of Flutes
3
End Mill Material
Submicron Premium Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Tapered, Series: 773M, 3/8 in Cutter Dia, 3-1/2 in Overall Length, 1-3/4 in Length of Cut, 3 Flutes, Helix Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Premium Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.