End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 1 in Diameter Cutter
- Mfr # 50298
- Zoro # G216075455
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
1-1/2 in
Shank Type
Weldon Flat
Finish
AlCrN Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50298
- Zoro #
- G216075455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/2 in
- Overall Length
- 4 in
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 4
- Shank Type
- Weldon Flat
- Finish
- AlCrN Coated
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Description
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.