
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 10 mm Cutter Dia
Mfr # 50258
Zoro # G516075018
product price: $60.15
/eaKey Features
Overall Length
70 mm
Length of Cut
22 mm
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50258
Zoro #
G516075018
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 10 mm Cutter Dia, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.