Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 12 mm Diameter Cutter

  • Mfr # 50576

  • Zoro # G916070040


product price: $102.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
100 mm
Finish
AlCrN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50576
Zoro #
G916070040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
42 mm

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 12 mm Diameter Cutter, 100 mm Overall Length, 42 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.