
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 16 mm Diameter Cutter
Mfr # 50295
Zoro # G316075492
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
32 mm
Number of Flutes
4
Cutting Direction
Right Hand
Overall Length
88 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50295
Zoro #
G316075492
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
88 mm
Details
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Finish
AlCrN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.