
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 3/4 in Diameter Cutter
Mfr # 50296
Zoro # G916075342
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50296
Zoro #
G916075342
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.