Zoro Homepage

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 6 mm Diameter Cutter

  • Mfr # 50252

  • Zoro # G716075023


product price: $32.69
/ea

Key Features

Overall Length
65 mm
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50252
Zoro #
G716075023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
12 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Variable Helix, Series: V4B, 6 mm Diameter Cutter, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.