End Mill, Ball Nose Center Cutting Double End, Series: 520M, 0.156 in Cutter Dia

  • Mfr # 31060

  • Zoro # G816074438


product price:  $32.99
/ea

Key Features

Overall Length
2-1/2 in
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Length of Cut
7/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31060
Zoro #
G816074438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
7/16 in

Details

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Double End, Series: 520M, 0.156 in Cutter Dia, 2-1/2 in Overall Length, 7/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.