
End Mill, Ball Nose Center Cutting Double End, Series: 520M, 1 in Cutter Dia, 2 Flutes
Mfr # 31180
Zoro # G916075014
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31180
Zoro #
G916075014
UPC #
-
Country of Origin
United States
Details
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Double End, Series: 520M, 1 in Cutter Dia, 2 Flutes, Spiral Flute, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.