Shop GARR TOOL
See all product information
Create Account
End Mill, Ball Nose Center Cutting Double End, Series: 520M, 5/8 in Diameter Cutter
- Mfr # 31150
- Zoro # G316075096
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31150
- Zoro #
- G316075096
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 2
- Finish
- Uncoated
- Flute Type
- Spiral
Description
End Mill, Ball Nose Center Cutting Double End, Series: 520M, 5/8 in Diameter Cutter, 2 Flutes, Spiral Flute, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.