End Mill, Ball Nose Center Cutting Double End, Series: 520M, 7/8 in Cutter Dia, 2 Flutes

  • Mfr # 31170

  • Zoro # G616075086


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31170
Zoro #
G616075086
UPC #
-
Country of Origin
United States

Details

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Double End, Series: 520M, 7/8 in Cutter Dia, 2 Flutes, Spiral Flute, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.