End Mill, Ball Nose Center Cutting Double End, Series: 520MA, 7/16 in Cutter Dia

  • Mfr # 31127

  • Zoro # G316074266


product price:  $65.25
/ea

Key Features

Finish
TiAlN Coated
Length of Cut
7/8 in
Number of Flutes
2
Overall Length
4 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31127
Zoro #
G316074266
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
4 in

Details

Finish
TiAlN Coated
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Double End, Series: 520MA, 7/16 in Cutter Dia, 4 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.