
End Mill, Ball Nose Center Cutting Double End, Series: 525MA, 3/8 in Diameter Cutter
Mfr # 35097
Zoro # G916076578
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Length of Cut
3/4 in
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35097
Zoro #
G916076578
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
4 in
Details
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Weldon Flat
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Double End, Series: 525MA, 3/8 in Diameter Cutter, 4 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.