
End Mill, Ball Nose Center Cutting Double End, Series: 530MA, 3/32 in Cutter Dia
Mfr # 32047
Zoro # G616075260
product price: $40.35
/eaKey Features
Length of Cut
1/4 in
Cutting Direction
Right Hand
Helix Angle
30°
Overall Length
2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32047
Zoro #
G616075260
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
2 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Double End, Series: 530MA, 3/32 in Cutter Dia, 2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Helix Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.