
End Mill, Ball Nose Center Cutting Double End, Series: 535M, 11/32 in Diameter Cutter
Mfr # 36080
Zoro # G816076937
product price: $62.15
/eaKey Features
Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
3/4 in
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36080
Zoro #
G816076937
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
4 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Number of Flutes
4
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Double End, Series: 535M, 11/32 in Diameter Cutter, 4 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.