Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball Nose Center Cutting Double End, Series: 535M, 5/16 in Diameter Cutter

  • Mfr # 36070

  • Zoro # G216077145


product price: $62.15
/ea

Key Features

Helix Angle
30°
Shank Type
Weldon Flat
Number of Flutes
4
Overall Length
4 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36070
Zoro #
G216077145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
3/4 in

Details

Helix Angle
30°
Shank Type
Weldon Flat
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Double End, Series: 535M, 5/16 in Diameter Cutter, 4 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.